GFIRcptcl, 20A, 125VAC, Blk, Polycarbonate

  • Mfr # GFTR2-HGE
  • Zoro # G104392831
product price: 
$
32.79
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFTR2-HGE
Zoro #
G104392831
UPC #
07847772371
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Number of Outlets
2
Housing Color
Black
Housing Material
Polycarbonate
NEMA Enclosure Rating
Not Rated
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
ANSI, CSA Certified, Federal Specification, NOM-ANCE, RoHS Compliant, UL Listed
Application Environment
Hospital Grade
Tamper Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method
Back/Side
Power Indicator
Yes
Color - Plugs and Receptacles
Black
Amps - Plugs and Receptacles
20 A
Special Features
Cold Impact Resistance, UV Stabilized Plastics
Voltage - Plugs and Receptacles
125V
Weather Resistant - Plugs and Receptacles
No
Self-Testing
Yes
HP
1 hp
Color
Black
Outlet Type - Plugs and Receptacles
Duplex
Item - Plugs and Receptacles
GFCI Receptacle
Voltage
125V AC
Mount Type
Flush
Contact Material
Brass
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Includes Mounting Hardware
Yes
Receptacle Type
Decorator Duplex
Surge Protection
Yes
Minimum Operating Temperature
-31 Degrees F
Includes
Wallplate
Visual Indicator Lights
Power Connected
Horsepower Rating
1 hp
Maximum Operating Temperature
150.8 Degrees F
UL 94 Flammability Rating
V-0
Grade
Hospital Grade Fed. Spec.
Self Testing
Yes
Resistance Properties
Tamper Resistant
Wire
3
Terminal ID
Brass-Hot, Green-Ground, Silver-Neutral
Flammability
Rated V-0 per UL 94
Function
GFCI
At Rated Voltage
1 HP
Face Material
PBT
Screw Terminal Torque
14-18 in-lbs
ANSI
C-73
Shutter Mechanism
Delrin® Acetal
Ground Clips
Brass
Applicable Standards
UL 943, UL 498, CSA C22.2 No. 42 & 144, FedSpec W-C-596
NEMA
WD-1 & WD-6
Terminal Screws
Plated Steel
Termination
Back or Side Wire
Body Material
Polycarbonate
Trip Level
Class A, 5mA plus or minus 1mA
Feature
Wallplate Included|Tamper-Resistant|Power Indication
Device Type
Duplex Receptacle Outlet
Terminal Clamp
Brass
Short Circuit Current Rating
10kA
Certification/Listing
UL, CSA, NOM-ANCE
Terminal Accom.
14-10 AWG solid or stranded
Grounding Screw
Plated Steel
Pole
2
Operating Temperature
-35C to +66C
Strap Material
Galvanized Steel
Line Contacts
Brass
Amperage
20 A
Number of Wall Plates Included
0
AFCI
No
IP Rating
Not Rated
Number of Gangs
1
Flange Type
Non-Flanged
Status Indicator Lights
Power Connected
Shrouded
No

Description

GFI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews