Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Pin and Sleeve Mechanical Interlock

  • Mfr # 360MI6WLEV

  • Zoro # G015554885


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
IP Rating
IP66, IP67, IP68, IP69K
Disconnect Switch
Yes
Reverse Service
No
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360MI6WLEV
Zoro #
G015554885
UPC #
078477251522
Country of Origin
Mexico

Dimensions

Overall Width
9.25 in
Maximum Wire Size
2 AWG
Overall Height
16.45 in
Overall Depth
9.4 in

Details

Item
Mechanical Interlock
Current Rating
60 A
IP Rating
IP66, IP67, IP68, IP69K
Disconnect Switch
Yes
Reverse Service
No
Phase
Single
Housing Material
PBT, Polycarbonate
Hub Type
Dead End
Grounding
Grounded
NEMA Enclosure Rating
12, 3R, 4X
Locking Handle
Yes
Housing Color
Blue
Horsepower Rating
10 hp
Viewing Window
No
Maximum Operating Temperature
167 Degrees F
Handle Type
Lockable
Contact Material
Nickel-Plated Brass
Number of Poles
2
Enclosure Lock Type
Padlockable
Handle Material
PBT, Polycarbonate
For Environment
Food and Beverage, Washdown
Voltage Rating
240V AC
Standards
CE, CSA C22.2 No 94.1-07, IEC 60309-1 and 60309-2, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-1, UL 60947-4-1, UL 746
Electrical Connection Type
Pin and Sleeve
Minimum Operating Temperature
-40 Degrees F
Compatible Plug Manufacturer Part Number
360P6WLEV
Fuse Protection
Non-Fused
For Location
Outdoor
Resistance Properties
UV/Sunlight Resistant
Wire Connection Type
Screw Terminals
UL 94 Flammability Rating
V-0
Number of Wires
3

Description

IEC Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.