Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Pin and Sleeve Mechanical Interlock

  • Mfr # 420MI7WLEV

  • Zoro # G515554880


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
140 Degrees F
Number of Wires
4
For Environment
Food and Beverage, Washdown
Resistance Properties
UV/Sunlight Resistant
Hub Type
Dead End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420MI7WLEV
Zoro #
G515554880
UPC #
078477902042
Country of Origin
Mexico

Dimensions

Maximum Wire Size
6 AWG
Overall Height
11.42 in
Overall Depth
8.29 in
Overall Width
8.86 in

Details

Item
Mechanical Interlock
Maximum Operating Temperature
140 Degrees F
Number of Wires
4
For Environment
Food and Beverage, Washdown
Resistance Properties
UV/Sunlight Resistant
Hub Type
Dead End
Viewing Window
No
Locking Handle
Yes
Standards
CSA C22.2 No 94.1-07, IEC 60309-1 and 60309-2, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-1, UL 60947-4-1, UL 746
Current Rating
20 A
Phase
Three
Electrical Connection Type
Pin and Sleeve
Housing Color
Red
Housing Material
PBT, Polycarbonate
Enclosure Lock Type
Padlockable
IP Rating
IP66, IP67, IP68, IP69, IP69K
For Location
Outdoor
Horsepower Rating
10 hp
Disconnect Switch
Yes
Handle Material
PBT, Polycarbonate
NEMA Enclosure Rating
12, 3R, 4X
Wire Connection Type
Screw Terminals
Grounding
Grounded
Number of Poles
3
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
Compatible Plug Manufacturer Part Number
420P7WLEV
Handle Type
Lockable
Voltage Rating
480V AC
Contact Material
Nickel-Plated Brass
Reverse Service
No
Fuse Protection
Non-Fused

Description

IEC Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.