Zoro Homepage

IEC Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI9WLEV

  • Zoro # G915554886


product price: $1,349.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
12, 3R, 4X
Standards
IEC 60309-1 and 60309-2, UL 50
For Location
Outdoor
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI9WLEV
Zoro #
G915554886
UPC #
078477251591
Country of Origin
Mexico

Dimensions

Overall Depth
9.4 in
Overall Height
16.45 in
Maximum Wire Size
2 AWG
Overall Width
9.25 in

Description

IEC Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.