Shop LEVITON
See all product information
Create Account
Isolated Ground, 20A, White, 125V
- Mfr # T1636-IGW
- Zoro # G322982173
product price:Â
$
30.49
/ea
Key Features
Connection Orientation
Straight
Face Plate Width
1.6 in
Voltage Rating
125V AC
Resistance Properties
Tamper Resistant
Features
Smooth Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1636-IGW
- Zoro #
- G322982173
- UPC #
- 078477675366
- Country of Origin
- Mexico
- Connection Orientation
- Straight
- Voltage Rating
- 125V AC
- Resistance Properties
- Tamper Resistant
- Features
- Smooth Face
- Number of Wires
- 3
- Wiring Method
- Back/Side
- Number of Outlets
- 2
- Horsepower Rating
- 1 hp
- Item
- Tamper-Resistant Isolated Ground
- For Environment
- Food and Beverage, Oily/Greasy
- Housing Material
- PBT Polyester
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Current Rating
- 20 A
- Maximum Operating Temperature
- 75 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- NEMA Receptacle Configuration
- 5-20R
- Standards
- CSA, FULS Marking, UL
- UL 94 Flammability Rating
- V-0
- Housing Color
- White
- Number of Poles
- 2
- Receptacle Type
- Duplex
- Market
- Industrial
- Contact Material
- Phosphor Bronze
Dimensions
- Face Plate Width
- 1.6 in
- Overall Depth
- 1.2 in
- Face Plate Height
- 2.6 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Tamper-Resistant Isolated Ground, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.