Shop LEVITON
See all product information
Create Account
Isolated Ground, 20A, White, 125V
- Mfr # T8300-IGW
- Zoro # G122982328
product price:Â
$
44.15
/ea
Key Features
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Face Plate Height
2.8 in
Number of Poles
2
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8300-IGW
- Zoro #
- G122982328
- UPC #
- 078477675359
- Country of Origin
- Mexico
- Wire Connection Type
- Screw Terminals
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Housing Color
- White
- For Environment
- Food and Beverage, Oily/Greasy
- Connection Orientation
- Straight
- NEMA Receptacle Configuration
- 5-20R
- Item
- Tamper-Resistant Isolated Ground
- Grounding
- Grounded
- Grade
- Hospital Grade
- Current Rating
- 20 A
- Resistance Properties
- Tamper Resistant
- Features
- Smooth Face
- Standards
- CSA, FULS Marking, UL
- Number of Outlets
- 2
- Number of Wires
- 3
- Receptacle Type
- Duplex
- Wiring Method
- Back/Side
- Market
- Commercial
Dimensions
- Face Plate Height
- 2.8 in
- Face Plate Width
- 1.4 in
- Overall Depth
- 1.2 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Tamper-Resistant Isolated Ground, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.