Shop LEVITON
See all product information
Create Account
Key Card Switch, Gray
- Mfr # HKSWP-G
- Zoro # G322728917
product price:Â
$
11.89
/ea
Key Features
Finish
Smooth
Material
Polycarbonate/Nylon
Color
Gray
Features
Leviton Keycard Switches are Designed to Provide Energy Savings for the Hospitality Industry by Ensuring that No Devices are Left On When the Room is Not in Use, These Switches Control Electrical Circuits by Simply Inserting or Removing the Guest Access Card Into the Device
NEMA Enclosure Rating
3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKSWP-G
- Zoro #
- G322728917
- UPC #
- -
- Country of Origin
- China
- Finish
- Smooth
- Material
- Polycarbonate/Nylon
- Color
- Gray
- Features
- Leviton Keycard Switches are Designed to Provide Energy Savings for the Hospitality Industry by Ensuring that No Devices are Left On When the Room is Not in Use, These Switches Control Electrical Circuits by Simply Inserting or Removing the Guest Access Card Into the Device
- NEMA Enclosure Rating
- 3R
- Number of Gangs
- 1
- Mount Type
- Box
- Includes
- Mounting Hardware
- Standards
- RoHS Compliant
- Item
- Key Card Switch
- Outlet Orientation
- Vertical
- Wall Plate Type
- Key Card
- Number of Outlet Openings
- 1
- Number of USB Openings
- 0
- Number of Switch Openings
- 1
- Shell Material
- Polycarbonate/Nylon
- Wire Color
- Gray
- Traction Material
- Polycarbonate/Nylon
Dimensions
- Mount Hole Center-to-Center Height
- 3.82 in
- Plate Size
- Standard
- Fits Chest Size
- Leviton Keycard Switches are Designed to Provide Energy Savings for the Hospitality Industry by Ensuring that No Devices are Left On When the Room is Not in Use, These Switches Control Electrical Circuits by Simply Inserting or Removing the Guest Access Card Into the Device
Description
Key Card Switch, Color Gray, Material Polycarbonate/Nylon, Number of Gangs 1, Plate Size Standard, Circular Outlet Diameter Not Applicable, Finish Smooth, Mount Hole Center-to-Center Height 3.82 in, Number of Outlet Openings 1, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Vertical, Standards RoHS Compliant, Wall Plate Type Key Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.