Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Leviton Lamp Holder, 660 W Lamp 517

Lamp Holder, 660 W Lamp (Discontinued)

  • Mfr # 517
  • Zoro # G0781505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517
Zoro #
G0781505
UPC #
078477107706
Country of Origin
Mexico

Dimensions

Bulb Dia.
1 1/2 in

Details

Mounting
Snap-In
Color
White
Connection
Quickwire Push-In
Watts
660 W
Use With
Slimline Stationary
Voltage
600V AC
Item
Lampholder

Description

Lampholder, Color White, Product Type Slimline Stationary, Voltage 600V AC, Watts 660 W, Connection Quickwire Push-In, Mounting Snap-In, Bulb Dia. 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.