This item is Discontinued.

Leviton Lampholder, Keyless, Medium Base, White 8101

Lampholder, Keyless, Medium Base, White (Discontinued)

  • Mfr # 8101
  • Zoro # G907044289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101
Zoro #
G907044289
UPC #
78477394670
Country of Origin
China

Dimensions

Cord Length (Ft.)
0.75 ft
Length
1 3/4 in
Diameter
1.75 in

Details

Item
Lampholder
Type
Keyless
Mounting
Ring Type
Finish
Porcelain
Features
Single Circuit, Slot Lock Prevents Rotation, Two-Piece Construction
Voltage
250V AC
Standards
CSA Certified, UL
Watts
660 W
Color
White
Connection
Wire Leads
Bulb Base Type
Medium Screw (E26)
Compatible with Brand
Universal

Description

Lamp Holder, Color White, Features Leads 9 in Long, Two Piece Ring Type, Voltage 250, Watts 660, Connection 9 in #18 AWG 105 Degree C Plastic, Finish Porcelain, Mounting Surface, Standards UL/CSA, Wire Gauge (AWG) 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.