Leviton

LckCon, Strt;20 A;Black; White, Nyl, L6-20R


product price: $21.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 20 A
  • NEMA Plug Configuration - Plugs and Receptacles L6-20R
  • Voltage - Plugs and Receptacles 250 V AC
  • Voltage 250 VAC
  • Number of Poles 2
See all product information

Product Information

Dimensions

Outside Diameter 2.08 in
Overall Length 3.56 in
For Minimum Cable Diameter 0.385 in
Face Diameter 1.84 in
Minimum Wire Size 16 AWG
Maximum Wire Size 10 AWG
For Maximum Cable Diameter 0.72 in

Details

Item Locking Connector
Amps 20 A
NEMA Plug Configuration - Plugs and Receptacles L6-20R
Voltage - Plugs and Receptacles 250 V AC
Voltage 250 VAC
Number of Poles 2
NEMA Configuration L6-20
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black-White
NEMA Rating L6-20R
Phase Single
IP Rating Not Rated
Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Material Impact Modified Nylon
Body Material Impact Modified Nylon
HP 2 HP
Grade Federal Specification
Polarized Yes
Horsepower Rating 2 hp
Insulation Material Nylon
Voltage Rating 250V AC
UL 94 Flammability Rating HB
Current Rating 20 A
Minimum Operating Temperature -40 Degrees C
Connection Orientation Straight
Housing Color Black, White
Contact Material Brass
Cap Type No Cap or Cover
NEMA Receptacle Configuration L6-20R
Market Industrial
Wire Connection Type Screw Terminals
NEMA Enclosure Rating Not Rated
Midget Locking No
Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Shrouded No
Grounding Grounded
Maximum Operating Temperature 60 Degrees C
Housing Material Nylon
Dielectric Strength Withstands 2000V per UL498
Flame Resistant Rated HB or better UL94
Temp. Rise Max 30C after 250 cycles OL at 200 percent rated current

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.