
Leviton Decora Indoor Countdown Timer 120 V White
Mfr # DT160-1LW
Zoro # G512671283
product price: $38.29
/eaKey Features
Voltage
120 VAC
Color
White | Ivory | Light Almond | Gray | Black | Brown
Watts
600W | 1800W | 1200VA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT160-1LW
Zoro #
G512671283
UPC #
78477264287
Country of Origin
Unknown
Details
Voltage
120 VAC
Color
White | Ivory | Light Almond | Gray | Black | Brown
Watts
600W | 1800W | 1200VA
Description
The LTB60-1LZ, Leviton Decora Timer Switch offers advanced features, superior accuracy and contemporary aesthetics. It provides convenient timed control of lighting and motor loads in homes, offices, schools, libraries and other small commercial applications. It is ideal in automating control of heat lamps, hot tubs, attic and exhaust fans. 1HP, Single pole, 3-way or more locations (with VP0SR). Has four preset buttons for 10 minute, 20 minute, 30 minute and 60 minute countdown timers.
- • Simple press and hold override function
- • Flexibility to convert the 60-minute timer to other available timer intervals
- • Soothing green LEDs
- • Neutral wire required for installation
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.