Zoro Homepage
This item is Discontinued.
Leviton Lighting Controls M/T Snsr W/Ntrl 347V Wh OSSMT-M3W

Lighting Controls M/T Snsr W/Ntrl 347V Wh (Discontinued)

  • Mfr # OSSMT-M3W
  • Zoro # G4208706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSSMT-M3W
Zoro #
G4208706
UPC #
78477554036
Country of Origin
Mexico

Dimensions

Height
4.62 in
Width
1.88 in
Size
Height 4.06" (103.12mm), Width 1.75" (44.45mm), Depth 1.85" (46.99mm), Install Depth 1.35" (34.37mm), Install Height 2.65" (67.26mm)
Length
2.88 in
Dimensions
46 in H x 1.75 in W x 1.85 in D

Description

Neutral, 347V, CEC Title 24 Compliant, Ambient Light Override, Self Adjusting, Multi-Tech Wall Occupancy Sensor, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.