This item is Discontinued.

Leviton Lighting Controls Multi Technology Swith OSSMD-MAW

Lighting Controls Multi Technology Swith (Discontinued)

  • Mfr # OSSMD-MAW
  • Zoro # G4209914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSSMD-MAW
Zoro #
G4209914
UPC #
78477509142
Country of Origin
United States

Dimensions

Size
Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83" (47mm), Install Depth 1.35" (34.4mm), Install Height 2.06" (66.2mm)
Height
4.62 in
Width
1.88 in
Length
2.88 in

Details

Item
Occupancy Sensor
Installation Location
Wall Mount
Sensor Operation
Occupancy
Color
White
Operating Voltage
120/230/277V AC
Maximum Coverage Area
2,400 sq ft
Type
Occupancy Sensor;Single-Pole Switch;Dual Relay
Time Delay
30 sec to 30 min
USMCA Compliant
Yes
Relative Humidity
20% to 90% non-condensing
Grade
Commercial
Storage Temperature Range
14° to 185°F (-10° to 85°C)
Relay Type
Dual Relay
Frequency
50/60Hz
Neutral Wire Connection
Required
Load Rating
Primary Relay: LED:10A @ 120V 10A @ 277V Fluorescent: 1200VA @ 120V 2700VA @ 277V Incandescent: 800W @ 120V - Secondary Relay: LED:10A @ 120V 10A @ 277V Fluorescent: 800VA @ 120V 1200VA @ 277V Incandescent: 800W @ 120V Motor: 1/4 HP
Wiring
Primary Relay: No. 16 AWG leads: Line: Black, Load: Blue Ground: Green, White: Neutral (where provided) - Secondary Relay: No. 16 AWG isolated contact leads: (2) Red
Switch Type
Single-Pole, Dual Relay
Pattern
180°
Listings
ETL/cETL listed, CSA, FCC and NOM. Can be used to comply with IECC, ASHRAE 90.1, and Title 24, Part 6 occupancy/vacancy sensing requirements
Application
Private and Executive Offices, Conference Rooms, Classrooms, Restrooms, Storage Areas, Training Areas, Multimedia Rooms, Day Care Centers, Lounges, Retrofits, Bi-Level or A/B switching, Multi-location Switching
Power Consumption
120V 210mW, 277V 410mW
Standard
NAFTA (CF434);ETL\C-ETL Listed;CSA Certified;CEC Title 24 Compliant;FCC Compliant;NOM
Environmental Conditions
Operating Temperature (0 to +40 DEG C);Storage Temperature (-10 to +85 DEG C);Humidity (20% to 90% Non-Condensing)
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Sensing Technology
Passive Infrared, Ultrasonic

Description

Leviton Dual Relay Multi- Tech Wall Box Occupancy Sensor, with a Neutral Wire, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.