
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODS0D-IAI
Zoro #
G4210018
UPC #
78477508688
Country of Origin
United States
Dimensions
Height
4.62 in
Width
1.88 in
Size
Height 4.06" (103.2mm), Width 1.75" (44.4mm), Depth 1.83"(47mm), Install Depth 1.35"(34.4mm), Install Height 2.60"(66.2mm)
Dimensions
46 in H x 1.75 in W x 1.83 in D
Length
2.88 in
Description
Leviton Passive Infrared Wallbox Occupancy Sensor, Dual Relay, Both Photcell Controled, 180 Degree Field of View, Time Delay 30 Sec- 30 Min, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.