
Locking Connector, 20 A, 250V AC, 2 Pole, Screw Terminals, Black, White
Mfr # 7101-C
Zoro # G915487979
product price: $21.19
/eaKey Features
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101-C
Zoro #
G915487979
UPC #
078477835777
Country of Origin
Mexico
Dimensions
For Minimum Cable Diameter
0.24 in
For Maximum Cable Diameter
0.70 in
Details
Item
Locking Plug
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
NEMA Receptacle Configuration
L2-20P
Description
Locking Connector 20A 2P 2W Ind BW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.