Zoro Homepage

Locking Connector, L10-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2363

  • Zoro # G404255959


product price: $33.99
/ea

Key Features

NEMA Receptacle Configuration
L10-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363
Zoro #
G404255959
UPC #
07847780804
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in
Outside Diameter
2.08 in
Maximum Wire Size
10 AWG
Face Diameter
1.84 in
Minimum Wire Size
16 AWG
Overall Length
3.53 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L10-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Federal Specification
Material
Impact Modified Nylon
Body Material
Impact Modified Nylon
Midget Locking
No
NEMA Enclosure Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
UL 94 Flammability Rating
HB
Housing Material
Nylon
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
For Environment
Dry
Market
Industrial
Contact Material
Brass
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated HB or better UL94
NEMA Rating
L10-20R

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L10-20R, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.