Zoro Homepage

Locking Connector, L11-20R, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2373

  • Zoro # G515864743


product price: $32.49
/ea

Key Features

NEMA Receptacle Configuration
L11-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2373
Zoro #
G515864743
UPC #
078477808054
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.385 in
For Maximum Cable Diameter
0.78 in
Overall Length
3.53 in
Face Diameter
1.843 in
Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG
Outside Diameter
2.08 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L11-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI, CSA, NEMA, NOM, UL, UL Fed Spec, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Cover Type
No Cover
Midget Locking
No
Housing Material
Nylon
UL 94 Flammability Rating
HB
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
3 hp
Maximum Operating Temperature
140 Degrees F
For Environment
Dry
Contact Material
Brass

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Receptacle Configuration L11-20R, Number of Poles 3, Number of Wires 3, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.843 in, For Maximum Cable Diameter 0.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.