Zoro Homepage

Locking Connector, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 2423

  • Zoro # G616298744


product price: $26.49
/ea

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2423
Zoro #
G616298744
UPC #
07847780830
Country of Origin
Mexico

Dimensions

Overall Length
3.78 in
For Minimum Cable Diameter
0.56 in
Outside Diameter
2.23 in
For Maximum Cable Diameter
0.775 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Diameter
1.97 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.97 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.