Zoro Homepage

Locking Connector, L5-20R, 20 A, 125V, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # 2313-B

  • Zoro # G616091369


product price: $16.19
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2313-B
Zoro #
G616091369
UPC #
078477827888
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.385 in
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG
Overall Length
2.08 in

Description

Locking Connector,Industrial Grade,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.