Zoro Homepage

Locking Connector, L7-30R, 30 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 2633-PLC

  • Zoro # G015864755


product price: $77.19
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633-PLC
Zoro #
G015864755
UPC #
078477142134
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.385 in
For Maximum Cable Diameter
0.9375 in
Minimum Wire Size
16 AWG
Overall Length
3.53 in
Outside Diameter
2.08 in
Maximum Wire Size
8 AWG
Face Diameter
1.843 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L7-30R
Current Rating
30 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
IP Rating
Not Rated
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
3 hp
UL 94 Flammability Rating
HB
Housing Material
Nylon
Midget Locking
No
Power Indicating Light
Yes
Market
Industrial
Contact Material
Brass
Features
Power Indication
For Environment
Dry
Maximum Operating Temperature
140 Degrees F

Description

Thrity Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products