Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, Non-NEMA, 20/30 A, 250V DC/600V AC, Single Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 21414-LB

  • Zoro # G615864698


product price: $201.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/30 A
Voltage Rating
250V DC/600V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21414-LB
Zoro #
G615864698
UPC #
078477914953
Country of Origin
Mexico

Dimensions

Outside Diameter
2.65 in
Minimum Wire Size
12 AWG
Maximum Wire Size
4 AWG
Overall Length
5.48 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/30 A
Voltage Rating
250V DC/600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
UL, cULus Listed
UL 94 Flammability Rating
V-0
Contact Material
Brass
Midget Locking
No
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
Market
Industrial
Features
Power Interrupting
For Environment
Dry
Housing Material
Nylon

Description

Thrity/Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.