
Locking Inlet, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White
Mfr # 4716-C
Zoro # G116091289
product price: $18.79
/eaKey Features
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4716-C
Zoro #
G116091289
UPC #
078477795569
Country of Origin
Mexico
Dimensions
Flange Diameter
2.5 in
Overall Depth
1.8 in
Mount Hole Center-to-Center Width
2.11 in
Maximum Wire Size
10 AWG
Face Diameter
1.56 in
Minimum Wire Size
18 AWG
Description
Fifteen Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.