Zoro Homepage

Locking Inlet, L16-30R, 30 A, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 99W76-S

  • Zoro # G616153692


product price: $138.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99W76-S
Zoro #
G616153692
UPC #
078477519776
Country of Origin
Mexico

Dimensions

Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG

Details

Item
Locking Inlet
NEMA Receptacle Configuration
L16-30R
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI C-73, CSA C22.2 No. 42, NOM 57, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, Watertight
GFCI
No
Hazardous Location Specification
Not Rated
Circuit Breaker
No
Housing Material
Valox
Number of Gangs
2
For Environment
Wet
Electrical Connection Type
Locking
Hub Type
Dead End
Voltage Rating
480 VAC

Description

Locking Single Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.