Leviton

Locking Plug


original price: $26.39
9% off
new price: $23.89
/ea
Sold in multiples of 10 for $238.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 30A
  • NEMA Plug Configuration - Plugs and Receptacles L15-30P
  • Voltage - Plugs and Receptacles 250VAC
See all product information

Product Information

Dimensions

Cord Size 0.595 in to 0.895 in
Overall Length 3.7 in
Outside Diameter 2.23 in
Minimum Wire Size 14 AWG
Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.595 in
Body Length 2.7 in
Face Diameter 1.97 in
For Maximum Cable Diameter 1.15 in

Details

Item - Plugs and Receptacles Locking Plug
Wiring Style Standard
Grade - Plugs and Receptacles Industrial
Amps - Plugs and Receptacles 30A
NEMA Plug Configuration - Plugs and Receptacles L15-30P
Voltage - Plugs and Receptacles 250VAC
Number of Poles 3
Number of Wires 4
Phase Three
Color - Plugs and Receptacles Black
Standards ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
NEMA Configuration L15-30
Color Black
Special Features Chemical Resistant, Long Lasting Reliability, Resists Impact, Rough Use, Sunlight, Unique Cord Clamp
Body Material Impact Modified Nylon
IP Rating Not Rated
Item Locking Plug
HP 3
Grade Federal Specification
Material Impact Modified Nylon
Shrouded No
Current Rating 30 A
Minimum Operating Temperature -40 Degrees C
Housing Material Nylon
Blade Material Brass
For Environment Dry
Horsepower Rating 3 hp
Maximum Operating Temperature 60 Degrees C
Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Connection Orientation Straight
Grounding Grounded
Voltage Rating 250V AC
UL 94 Flammability Rating HB
Polarized Yes
Market Industrial
NEMA Plug Configuration L15-30P
Number of Blades 4
Wire Connection Type Screw Terminals
Housing Color Black
Midget Locking No
Operating Temp. -40A deg C to 60A deg C
Flammability Rated HB or better UL94
Temp. Rise Max 30C after 250 cycles OL at 200 percent rated current

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.595 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.