Zoro Homepage

Locking Plug, L1-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 24W04

  • Zoro # G404393392


product price: $25.15
/ea

Key Features

NEMA Plug Configuration
L1-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W04
Zoro #
G404393392
UPC #
07847747421
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.687 in
For Minimum Cable Diameter
0.234 in
Cord Size
0.234 in to 0.687 in
Outside Diameter
1.5 in
Face Diameter
1.5 in
Minimum Wire Size
18 AWG
Body Length
3.34 in
Maximum Wire Size
10 AWG
Length
3.34 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Santoprene TPV, NEMA Plug Configuration L1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.687 in, For Minimum Cable Diameter 0.234 in, Grade General Use, Grounding Non-Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.