Zoro Homepage

Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2721

  • Zoro # G616525338


product price: $37.19
/ea

Key Features

Minimum Operating Temperature
-40 Degrees C
Material
Impact Modified Nylon
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393, UL Federal Specification WC-596 File E13393
For Maximum Cable Diameter
1.05 in
Housing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721
Zoro #
G616525338
UPC #
07847780837
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.05 in
Maximum Wire Size
8 AWG
Cord Size
0.56 in to 1.05 in
Face Diameter
1.97 in
Minimum Wire Size
14 AWG
Body Length
2.7 in
Outside Diameter
2.23 in
For Minimum Cable Diameter
0.56 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.05 in, For Minimum Cable Diameter 0.56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.