Zoro Homepage

Locking Plug, L16-30P, 30 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 2731

  • Zoro # G814789136


product price: $29.69
/ea

Key Features

NEMA Plug Configuration
L16-30P
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2731
Zoro #
G814789136
UPC #
07847780838
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.05 in
For Minimum Cable Diameter
0.56 in
Face Diameter
1.97 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Cord Size
0.23 in to 0.685 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L16-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 1.05 in, For Minimum Cable Diameter 0.56 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.