Zoro Homepage

Locking Plug, L18-20P, 20 A, 120/208V AC, Three Phase, 4 Pole, Black, White

  • Mfr # 2441

  • Zoro # G216091400


product price: $37.99
/ea

Key Features

NEMA Plug Configuration
L18-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2441
Zoro #
G216091400
UPC #
078477808269
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.895 in
For Minimum Cable Diameter
0.595 in
Wire Size
14 to 10 AWG
Outside Diameter
2.219 in
Maximum Wire Size
10 AWG
Body Length
2.703 in
Minimum Wire Size
14 AWG

Description

Locking Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.