Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L2-20P, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 7102-C

  • Zoro # G404255997


product price: $19.69
/ea

Key Features

NEMA Plug Configuration
L2-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102-C
Zoro #
G404255997
UPC #
07847751562
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.245 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Body Length
1.98 in
Outside Diameter
1.53 in
Face Diameter
1.39 in
Length
2.71 in

Details

Item
Locking Plug
NEMA Plug Configuration
L2-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Material
Impact Modified Nylon
Grade
Industrial
Body Material
Impact Modified Nylon
Market
Industrial
Maximum Operating Temperature
140 Degrees F
For Environment
Dry
Polarized
Yes
Horsepower Rating
2 hp
Midget Locking
No
Housing Material
Nylon
Blade Material
Brass
Minimum Operating Temperature
-40 Degrees C
Flammability
Rated HB or better UL94

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L2-20P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.245 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products