Zoro Homepage

Locking Plug, L21-20P, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black

  • Mfr # 26W81-B

  • Zoro # G216091653


product price: $84.49
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W81-B
Zoro #
G216091653
UPC #
078477014707
Country of Origin
Mexico

Dimensions

Length
4.52 in
Body Length
3.62 in
Outside Diameter
2.31 in
Face Diameter
2.31 in

Details

Item
Locking Plug
NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
IP Rating
IP66, IP67, IP69K
Standards
RoHS
Flange Material
EPTR Rubber
Environment
Wet
Blade Material
Brass
Housing Material
Nylon
Operating Temp.
-40 to 60 Degrees C
For Environment
Washdown
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents

Description

Locking Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.