Zoro Homepage

Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 24W47

  • Zoro # G914789135


product price: $25.69
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W47
Zoro #
G914789135
UPC #
07847784833
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.655 in
For Minimum Cable Diameter
0.375 in
Body Length
3.49 in
Length
3.49 in
Minimum Wire Size
18 AWG
Cord Size
0.375 in to 0.655 in
Face Diameter
1.5 in
Outside Diameter
1.28 in
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Horsepower Rating
1/2 hp
Market
Industrial
Grade
Industrial
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
For Environment
Washdown
Housing Material
EPTR Rubber
Blade Material
Brass
Material
EPTR Rubber
Midget Locking
No

Description

Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.5 in, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.