Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, White, Yellow

  • Mfr # 23CM-11

  • Zoro # G015864717


product price: $21.99
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23CM-11
Zoro #
G015864717
UPC #
078477800959
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.43 in
For Minimum Cable Diameter
0.218 in
Length
2.47 in
Outside Diameter
1.84 in
Maximum Wire Size
10 AWG
Face Diameter
1.843 in
Minimum Wire Size
18 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
White, Yellow
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498, UL Fed Spec WC-596
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Blade Material
Brass
Housing Material
Super Tough ST801 Nylon
Maximum Operating Temperature
140 Degrees F
Midget Locking
No
For Environment
Corrosive
Market
Industrial
Features
One Piece Contacts
Minimum Operating Temperature
-40 Degrees F

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color White, Yellow, Housing Material Super Tough ST801 Nylon, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.843 in, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.218 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.