Zoro Homepage

Locking Plug, Non-NEMA, 20 A, 125/250V AC, 3 Pole, Screw Terminals, Black, White

  • Mfr # 9965-GC

  • Zoro # G116091548


product price: $28.69
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9965-GC
Zoro #
G116091548
UPC #
078477829561
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in
Wire Size
16 to 10 AWG
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C-73, CSA C22. 2 NO. 42 File LR-406, NOM 57, RoHS, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Housing Material
Impact Modified Nylon
Blade Material
Brass
Operating Temp.
-40 to 60 Degrees C
Market
Industrial
Features
Brass-Hot, Green-Ground, Silver-Neutral
For Environment
Dry
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C

Description

Locking Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.