Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, Non-NEMA, 20 A, 125/250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 9965-C

  • Zoro # G104255976


product price: $20.79
/ea

Key Features

Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9965-C
Zoro #
G104255976
UPC #
07847782957
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in
Body Length
2.7 in
Face Diameter
1.97 in
Maximum Wire Size
10 AWG
Outside Diameter
2.22 in
Minimum Wire Size
16 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Body Material
Impact Modified Nylon
Grade
Industrial
Material
Impact Modified Nylon
Special Features
Chemical Resistant, Resists Impact, Rough Use, Sunlight
Minimum Operating Temperature
-40 Degrees C
Polarized
Yes
Midget Locking
No
Market
Industrial
Blade Material
Brass
Maximum Operating Temperature
140 Degrees F
Housing Material
Nylon
For Environment
Dry
Flammability
Rated HB or better UL94

Description

Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.78 in, For Minimum Cable Diameter 0.385 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products