Zoro Homepage

Locking Plug, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 3431-C

  • Zoro # G204255975


product price: $42.59
/ea

Key Features

Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3431-C
Zoro #
G204255975
UPC #
07847781698
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.595 in
Cord Size
0.595 in to 10.15 in
Face Diameter
1.469 in
Outside Diameter
1.672 in
Body Length
2.031 in
Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.469 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.595 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.