
Locking Receptacle, 20/30 A, 250/600V AC, 3 Pole, Flush Mount, Screw Terminals, Black
Mfr # 20403-L
Zoro # G315488613
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Current Rating
20/30 A
Voltage Rating
250/600V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20403-L
Zoro #
G315488613
UPC #
078477914830
Country of Origin
Mexico
Details
Item
Locking Receptacle
Current Rating
20/30 A
Voltage Rating
250/600V AC
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Description
Flush Receptacle 30A 3P 4W Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.