Zoro Homepage

Locking Receptacle, L1-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 7540

  • Zoro # G015864779


product price: $67.29
/ea

Key Features

NEMA Receptacle Configuration
L1-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7540
Zoro #
G015864779
UPC #
078477835685
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Height
4.63 in
Flange Width
3.13 in

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.