Zoro Homepage

Locking Receptacle, L21-30R, 30 A, Three Phase, 4 Pole, Flush Mount, Screw Terminals, Yellow

  • Mfr # 69W81

  • Zoro # G116090060


product price: $149.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Phase
Three
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W81
Zoro #
G116090060
UPC #
078477067635
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L21-30R
Current Rating
30 A
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
NEMA Enclosure Rating
Not Rated
Standards
ANSI C-73, CSA C22. 2 NO. 42 File LR-406, NOM 57, UL FED SPEC WC-596 File E13399, UL/CSA
Resistance Properties
Chemical Resistant, Corrosion Resistant, Impact Resistant, Watertight
For Environment
Wet
Number of Gangs
1
Hub Type
Dead End
Housing Material
Valox
Circuit Breaker
No
GFCI
No
Horsepower Rating
3 hp
Hazardous Location Specification
Not Rated
Electrical Connection Type
Locking
Voltage Rating
120/208 VAC

Description

Flush Locking Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products