Zoro Homepage

Locking Receptacle, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 4700-IG

  • Zoro # G315864776


product price: $37.99
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-IG
Zoro #
G315864776
UPC #
078477778029
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.436 in
Face Plate Height
2.77 in
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Style
Standard
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Connection Orientation
Straight
Contact Material
Brass
Grade
Federal Specification
Housing Material
Nylon
Number of Outlets
2
For Environment
Dry
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
1/2 hp
AFCI
No
Midget Locking
No
Number of Gangs
1
Includes Mounting Hardware
Yes

Description

Fifteen Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.