Zoro Homepage

Locking Receptacle, L5-20R, 20 A, 125V AC, 2 Pole, Flush Mount, Screw Terminals, Black

  • Mfr # 2310

  • Zoro # G715709844


product price: $11.55
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310
Zoro #
G715709844
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI, CSA, NEMA, NOM, UL, UL Fed Spec, UL498
Flange Type
Non-Flanged

Description

125 V, 20 A, 2-Pole, 3-Wire, NEMA L5-20R, Black, Nylon Body, Ultramid Face, Valox Base, Back/Side Wiring, Flush Mount, Grounding, Single, Locking Device Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.