Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 2610

  • Zoro # G3839054


product price: $21.25
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610
Zoro #
G3839054
UPC #
78477809471
Country of Origin
Mexico

Dimensions

Wire Size
14-8 AWG
Length
1.81 in
Height
4.12 in
Dimensions
3.63 in H x 1.69 in W x 1.31 in D
Width
1.88 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP67
Standards
UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Mounting Type
Flush Mount
Grade
Industrial
Body Material
Nylon
Material
Nylon
Wiring Style
Standard
Flammability
Rated V-0 per UL 94
Base Material
Valox
Dielectric Strength
2000 (Min.) V
Application
Commercial
Amperage Rating
30 A
Temperature Rating
-40 to +60 °C

Description

30 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.