
Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals
Mfr # 4760
Zoro # G415864744
product price: $26.45
/eaKey Features
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4760
Zoro #
G415864744
UPC #
078477797068
Country of Origin
Mexico
Dimensions
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.39 in
Face Diameter
1.39 in
Face Plate Height
0.93 in
Description
Fifteen Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.