Zoro Homepage

Locking Receptacle, L9-30R, 30 A, 600V AC, 2 Pole, Flush Mount, Screw Terminals, Orange

  • Mfr # 2650-IG

  • Zoro # G915488280


product price: $57.89
/ea

Key Features

NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2650-IG
Zoro #
G915488280
UPC #
078477045718
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L9-30R
Current Rating
30 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

Lock Rec 30A 2P 3W Ind Gr IG Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.