Zoro Homepage

Locking Receptacle, Non-NEMA, 10/15 A, 125/250V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # 7582-G

  • Zoro # G416129651


product price: $34.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/15 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7582-G
Zoro #
G416129651
UPC #
-
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG

Description

Single Locking Receptacle,Grounding,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.