
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16R25-1UE
Zoro #
G5711353
UPC #
78477717868
Country of Origin
Mexico
Dimensions
Length
5.50 in
Width
10 in
Height
7.2500 in
Details
Male/Female
Male
Current Rating
400 Amp
NEMA Rating
Type 3R
Color
Black
Standards
File 152105
Conductor Material
Brass
Cable Range
2 to 4/0 AWG
Application
Motor, Generator Splices, Mining, Construction Sites, Commercial, Navy Shipbuilding, Repair, Ot
Description
16 Series Male Panel Receptacle, Cam-Type, 90-Degree, Threaded Stud Length- 1.125", Self-Clinching Nut, Taper Nose, 400 Amp, Cable Range- #2 to 4/0 AWG-Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.