
Male Panel Mount Receptacle
Mfr # 15R21-1UB
Zoro # G515867034
product price: $30.99
/eaKey Features
Current Rating
150 A
Standards
CSA C22.2 No 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Flange Shape
Round
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15R21-1UB
Zoro #
G515867034
UPC #
078477711040
Country of Origin
Mexico
Dimensions
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Details
Current Rating
150 A
Standards
CSA C22.2 No 1691, UL 1691
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Flange Shape
Round
Gender
Male
Housing Color
Blue
For Location
Indoor, Outdoor
End Type
Taper Nose
Mounting Style
Threaded Mounting
Connection Orientation
Straight
Housing Material
Santoprene TPV
Contact Material
Brass
NEMA Enclosure Rating
3R
Phase
Single
Terminal Connection Type
Threaded Stud
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Blue, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.