Zoro Homepage

Male Panel Mount Receptacle

  • Mfr # 18R21-UG

  • Zoro # G215866962


product price: $40.89
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Standards
CSA File 152105, UL File E-13399:1691
Current Rating
400 A
Connection Orientation
Straight
Maximum Wire Size
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R21-UG
Zoro #
G215866962
UPC #
078477719695
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG

Details

Voltage Rating
600V AC, 600V DC
Standards
CSA File 152105, UL File E-13399:1691
Item
Single Pole Receptacle
Current Rating
400 A
Connection Orientation
Straight
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R
Terminal Connection Type
Threaded Stud
Flange Shape
Square
Housing Color
Green
Phase
Single
For Location
Indoor, Outdoor
End Type
Ball Nose
Mounting Style
Threaded Mounting
Contact Material
Brass
Gender
Male

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Green, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Ball Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards CSA File 152105, UL File E-13399:1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.