
Male Plug
Mfr # 17D22-SY
Zoro # G315864813
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Current Rating
600 A
Standards
UL 1691
Voltage Rating
600V AC
Overall Width
2.48 in
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17D22-SY
Zoro #
G315864813
UPC #
078477405338
Country of Origin
Mexico
Dimensions
Overall Width
2.48 in
Maximum Wire Size
500 kcmil
Minimum Wire Size
350 kcmil
Overall Length
9.88 in
Details
Current Rating
600 A
Standards
UL 1691
Item
Male Plug
Voltage Rating
600V AC
Contact Material
Brass
For Location
Indoor, Outdoor
Gender
Male
NEMA Enclosure Rating
3R
Maximum Operating Temperature
185 Degrees F
Contact Type
Single Cam
Housing Material
Santoprene
Phase
Single
Housing Color
Yellow
Resistance Properties
UV/Sunlight Resistant
Minimum Operating Temperature
-40 Degrees F
Terminal Connection Type
Double Set Screw
Description
Male Plug, Contact Material Brass, Current Rating 600 A, Gender Male, Housing Color Yellow, Housing Material Santoprene, Maximum Wire Size 500 kcmil, Minimum Wire Size 350 kcmil, Terminal Connection Type Double Set Screw, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Phase Single, Standards UL 1691, Contact Type Single Cam, For Location Indoor, Outdoor, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Length 9.88 in, Overall Width 2.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.