Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Protective Cap

  • Mfr # 16P21-UO

  • Zoro # G315867142


product price: $15.49
/ea

Key Features

Color
Orange
Material
Thermoplastic
For Device Gender
Male
Overall Height
1.69 in
Compatible Device Current
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P21-UO
Zoro #
G315867142
UPC #
078477721506
Country of Origin
Mexico

Dimensions

Overall Height
1.69 in
Overall Width
2.51 in
Overall Length
1.7 in

Details

Item
Protective Cap
Color
Orange
Material
Thermoplastic
For Device Gender
Male
Compatible Device Current
400 A
Product Type
Protective Cap
Compatible with Series
16
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
NEMA Enclosure Rating
3R

Description

Protective Cap, Color Orange, For Device Gender Male, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 1.69 in, Overall Length 1.7 in, Overall Width 2.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.