Zoro Homepage

Male Receptacle

  • Mfr # 16R21-UE

  • Zoro # G815866928


product price: $53.39
/ea

Key Features

Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Flange Shape
Square
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R21-UE
Zoro #
G815866928
UPC #
078477716779
Country of Origin
Mexico

Dimensions

Flange Width
0.5 in
Overall Length
2.66 in
Maximum Wire Size
4/0 AWG
Overall Width
2.28 in
Flange Height
2.28 in
Minimum Wire Size
2/0 AWG

Details

Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Item
Single Pole Receptacle
Flange Shape
Square
Phase
Single
Contact Material
Brass
Housing Material
Santoprene TPV
End Type
Taper Nose
For Location
Indoor, Outdoor
Terminal Connection Type
Double Set Screw
NEMA Enclosure Rating
3R
Gender
Male
Connection Orientation
Straight
Housing Color
Black
Mounting Style
Threaded Mounting

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Double Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.